
3 pieces in stock at Vaughan, ON as of 6:40 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 6:40 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Colour | Red |
| Size | 14 GA |
| Length | 100 ft |
| Insulation Rating | -40°F to 176°F (-40°C to 80°C) |
| Standards Met | SAE J1128 |
| EAN | 4052713980366 |
| Plastic coated primary wire is S.A.E. type GPT |
| For use at 50 volts or less |
| Insulation rated -40ºF to 176ºF (-40ºC to 80ºC) |
| Meets and exceeds SAE J1128 |
| PVC insulation resists abrasion, fuel, oil, acid and salt |
| Fine stranded copper conductor for maximum conductivity and flexibility |
Product not yet rated.