PRI.WIRE PVC COATED 100 FT WHITE 18 GA
774.06.18
- UNSPSC 26121500
R637666741
R637666741
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 7:05 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | White |
| Size | 18 GA |
| Length | 100 ft |
| Insulation Rating | -40°F to 176°F (-40°C to 80°C) |
| Standards Met | SAE J1128 |
| EAN | 4052713980533 |
Benefits & Advantage
| Plastic coated primary wire is S.A.E. type GPT |
| For use at 50 volts or less |
| Insulation rated -40ºF to 176ºF (-40ºC to 80ºC) |
| Meets and exceeds SAE J1128 |
| PVC insulation resists abrasion, fuel, oil, acid and salt |
| Fine stranded copper conductor for maximum conductivity and flexibility |
Review(s)
Product not yet rated.
