THIS WEEK ONLY: Spend $200+, Spin the Wheel & Win a FREE Gift! Plus, save up to 30% on select ZEBRA® tools.*Shop Now

PRI.WIRE PVC COATED 100 FT YELLOW 20 GA

774.01.20 - UNSPSC 26121500
R637666703
PRI.WIRE PVC COATED 100 FT YELLOW 20 GA PRI.WIRE PVC COATED 100 FT YELLOW 20 GA
PRI.WIRE PVC COATED 100 FT YELLOW 20 GA

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Yellow
Size 20 GA
Length 100 ft
Insulation Rating -40°F to 176°F (-40°C to 80°C)
Standards Met SAE J1128

Benefits & Advantage

Plastic coated primary wire is S.A.E. type GPT
For use at 50 volts or less
Insulation rated -40ºF to 176ºF (-40ºC to 80ºC)
Meets and exceeds SAE J1128
PVC insulation resists abrasion, fuel, oil, acid and salt
Fine stranded copper conductor for maximum conductivity and flexibility

Customers Also Viewed

Is Often Bought With

You Might Also Like