1-0 POWER TERMINAL UNIV BLACK
557.13968
- UNSPSC 39121454
Delivery
In stock for delivery.
0 Review(s)
Locking and anti-rotating power terminals to get the job done right
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Gauge | 1/0 GA |
Colour | Black |
Hole Size | 3/8 in |
Standards Met | Exceeds SAE conductivity standards J163 and J1811 |
Features
Made of 100% copper, tin plated for added conductivity and to resist corrosion |
Heavy wall copper lugs 80% heavier wall than standard lugs |
Wider pad for better electrical contact, thicker pad for greater strength and conductivity |
Elbows and bent lugs are designed to reduce cable stress in confined space |
Excellent for commercial and industrial applications |
Exceeds SAE conductivity standards J163 and J1811 |
Review(s)
Product not yet rated.