

DIAMOND-COATED CLEANING FILES 3 PCS
715.700
- UNSPSC 27110000
In stock for delivery.
The three-piece Diamond-Coated Flexible Flat Point & Electrical Contact Cleaners feature highly durable, super hard, and abrasive diamond coating for cleaning and enhancing electrical connections to reduce diagnostic guesswork and increase contact life
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Number of Pieces | 3 |
Sizes Included | 6 mm, 9 mm, 15 mm |
Customers Also Viewed
Features
Three-piece set covers wide range of contact sizes |
Super hard, diamond coating is highly abrasive and durable |
Enhances connections and extends contact life |
Non-slip, ergonomic handles for comfortable use |
Ultra-thin, flexible files for added functionality |
Applications
Large Spade Relays |
Forklift Contacts |
Industrial Electrical Contacts |
Spark plug electrodes |
General filing use on steel, brass, plastic and aluminum |
Contents
The set includes a small (6 mm), medium (9mm) and large (15mm) wide, but ultra-thin, flexible cleaner with ergonomic, non-slip handles. Optimized for cleaning large spade terminals including relays and forklift contacts, these flexible, diamond flat files are also great for use in general filing applications
Review(s)
2020-10-24
Petite
2020-10-10
Très bonne lime de nettoyage👍, ça nettoie tout le carbone sur les contacts de toute mes switch.