Free Shipping: For every order of $350 or more with the promo code : FREESHIP

TRUCK & TRAILER CONNECTOR CLEANER SET 9PCS

695.6002 - UNSPSC 47131825
TRUCK & TRAILER CONNECTOR CLEANER SET 9PCS TRUCK & TRAILER CONNECTOR CLEANER SET 9PCS
TRUCK & TRAILER CONNECTOR CLEANER SET 9PCS

Delivery

In stock for delivery.
0 Review(s)

Allows for precise removal of corrosion from both male and female pins, while maintaining proper pin dimensions

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Number of Pieces 9

Features

Maintain continuity and prevent circuit failure
Clean and re-size trailer pins
Remove corrosion from connectors
Extend harness life
Use as a pin wear gauge

Applications

Bullet, butt and standard connectors
AWG terminal connectors; auto, marine, and industrial uses

Contents

4 and 5 round pin
6 round pin
7 flat (spade) pin
7 round pin
Swab-Eez® 8 mm and 5 mm head

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.