14-16 HTSHRNK FEMALE 1/4" SPADE CONN BLUE
555.90522
- UNSPSC 39121432
Delivery
In stock for delivery.
IN-STORE
100 pieces in stock at Vaughan, ON as of 9:54 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 16-14 AWG |
Colour | Blue |
Size | 0.250 in |
Type | Female |
Seal | Butted |
EAN | 4050641427731 |
Features
Translucent colour-coded, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
Seamless spades prevent opening of connector barrel. |
Review(s)
2020-12-12
good product
2020-11-21
Tres satisfait
2020-10-26
good
2020-05-04
Excellent produit facile à utiliser et très solide.