18-22 HTSHRNK FEMALE 1/4" SPADE CONN RED
555.90511
- UNSPSC 39121432
820190511 961 20
820190511 961 20
Delivery
In stock delivery from our warehouses.
18-22 HTSHRNK FEMALE 1/4" SPADE CONN RED — 555.90511
- CLEAR WINDOW HTSHRK FULL-INSUL FEM 22-18AWG , RED — 555.650110
- CLEAR WINDOW HTSHRK FULL-INSUL MALE 22-18AWG , RED — 555.650210
- CLEAR WINDOW HTSHRK FULL-INSUL FEM 16-14AWG , BLUE — 555.651110
- CLEAR WINDOW HTSHRK FULL-INSUL MALE 16-14AWG, BLUE — 555.651210
- CLEAR WINDOW HTSHRK FULL-INSUL FEM 12-10AWG YELLOW — 555.652110
- CLEAR WINDOW HTSHRK FULL-INSUL MAL 12-10AWG YELLOW — 555.652210
- 18-22 HTSHRNK FEMALE 1/4" SPADE CONN RED — 555.90511
- 14-16 HTSHRNK FEMALE 1/4" SPADE CONN BLUE — 555.90522
- 10-12 HTSHRNK FEMALE 1/4" SPADE CONN YELLOW — 555.90544
- 18-22 HTSHRNK INS. MALE 1/4"(6.3mm) SPADE RED — 555.92411
- 14-16 HTSHRNK MALE 1/4" SPADE CONN BLUE — 555.94522
- 10-12 HTSHRNK MALE 1/4" SPADE CONN YELLOW — 555.94544
- 18-22 3M HTSHRNK MALE 1/4" SPADE CONN RED — 8201.511400
- 14-16 3M HTSHRNK FEMALE 1/4" SPADE CONN BLUE — 8201.511600
- 14-16 3M HTSHRNK MALE 1/4" SPADE CONN BLUE — 8201.512400
- 10-12 3M HTSHRNK MALE 1/4" SPADE CONN YEL — 8201.513400
- 18-22 3M HTSHRNK FEMALE 1/4" SPADE CONN RED — 8201.651518
- 10-12 3M HTSHRNK FEMALE 1/4" SPADE CONN RED — 8201.652010
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
120 pieces in stock at Vaughan, ON as of 10:47 PM. Directions. Call: (289) 474-5447
40 pieces in stock at Mississauga, ON as of 10:47 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 20-18 AWG |
| Colour | Red |
| Size | 0.250 in |
| Type | Female |
| Seal | Butted |
| EAN | 4050641037466 |
Features
| Translucent colour-coded, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
| Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
| Seamless spades prevent opening of connector barrel. |
