18-22 HTSHRNK INS. MALE 1/4"(6.3mm) SPADE RED
555.92411
- UNSPSC 39121432
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
50 pieces in stock at Vaughan, ON as of 9:11 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 20-18 AWG |
Colour | Red |
Size | 0.250 in |
Type | Male |
Seal | Butted |
EAN | 4045989685349 |
Features
Translucent colour-coded, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
Seamless spades prevent opening of connector barrel. |
Review(s)
Product not yet rated.