CLOSED END CONNECTOR 14-10 LARGE
555.81810
- UNSPSC 39121432
Delivery
In stock for delivery.
Closed-End Connectors - Join two to four wires
IN-STORE
150 pieces in stock at Vaughan, ON as of 1:27 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 14-10 AWG |
Colour | Clear/Blue Dashes |
Material | Nylon |
EAN | 4045989684489 |
Features
Closed end connectors are crimped on end. |
Provides a safe area to avoid corrosion and/or vibration problems. |
Can be used to replace twist on wire connectors. |
Tubing has an active adhesive that seals multiple wires and eliminates wire pull-out. |
Closed connectors for multi-wire use. |
Made of Nylon. |
Customers Also Viewed
Review(s)
2020-10-10
Le bout est partait, mes un petit peu trop long d'isolation derrière.