6-8 HTSHRNK CRIMP BUTT CONN PINK
555.5165
- UNSPSC 39121432
Delivery
In stock for delivery.
IN-STORE
75 pieces in stock at Vaughan, ON as of 3:42 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 8 AWG |
Colour | Pink |
Seam | Brazed |
EAN | 4045989791385 |
Features
Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job. |
Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal. |
Notices
Images are approximations and may not be representative of actual size.
Review(s)
2019-01-28
Le meilleur qu'ont est trouvé