HEAT SHRINK CRIMP BUTT CONNECTOR BLUE 16-14GA
8201.742
- UNSPSC 39121432
Clearance
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 100 34 Pkg(s) Maximum Quantity:
Units/package: 100 34 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Wire Gauge | 16-14 AWG |
Colour | Blue |
Seam | Seamless |
Features
Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job. |
Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal. |
Notices
Images are approximations and may not be representative of actual size.
Review(s)
Product not yet rated.