STPDOWN BUTT CONN 10-12 TO 8GA YEL-PINK PB-FREE
8201.45103
- UNSPSC 39121432
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
90 pieces in stock at Vaughan, ON as of 1:44 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 12-10 AWG to 8 AWG |
Colour | Pink |
Old Article Number | 555.94503 |
EAN | 4046777724189 |
Features
Varied inside and outside diameter of the connector allows both ends to make a solid crimp |
Colour-coded stripes guide you during installation |
Quality colour-coded translucent heat shrink tubing |
Adhesive lining provides seal against corrosion |
Wire gauge imprint provides easy identification |
Lead-free solder |
Tin bismuth alloy is RoHS compliant |
Pre-fluxed solder sleeve provides quality soldered connection |
Low melting point allows for faster installation |
Excellent surface tension keeps solder in place |
Review(s)
Product not yet rated.