STPDOWN BUTT CONN 14-16 TO 18-20GA BLUE-RED PB-FRE
8201.45101
- UNSPSC 39121432
Delivery
In stock for delivery.
IN-STORE
120 pieces in stock at Vaughan, ON as of 8:27 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 22-18 AWG to 16-14 AWG |
Colour | Blue |
Old Article Number | 555.94501 |
EAN | 4056807529516 |
Features
Varied inside and outside diameter of the connector allows both ends to make a solid crimp |
Colour-coded stripes guide you during installation |
Quality colour-coded translucent heat shrink tubing |
Adhesive lining provides seal against corrosion |
Wire gauge imprint provides easy identification |
Lead-free solder |
Tin bismuth alloy is RoHS compliant |
Pre-fluxed solder sleeve provides quality soldered connection |
Low melting point allows for faster installation |
Excellent surface tension keeps solder in place |
Review(s)
2021-06-07
We use this for quick and reliable repairs of wiring in the field. I would recommend this product to anyone performing wiring repair in the field or in the shop. I think that the product is very good quality.