10-12 HTSHRNK RING TERM YEL #8(4mm) HOLE
555.9150
- UNSPSC 39121432
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Wire Gauge | 12-10 AWG |
Colour | Yellow |
Stud Size (in) | #8 |
Stud Size (mm) | 4 mm |
Type | Standard |
Seam | Brazed |
EAN | 4050641441706 |
Features
Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job |
Review(s)
Product not yet rated.