10-12 HTSHRNK RING TERM YEL 1/4"(6mm) HOLE
555.9164
- UNSPSC 39121432
820172314 961 20
820172314 961 20
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
120 pieces in stock at Vaughan, ON as of 6:49 PM. Directions. Call: (289) 474-5447
80 pieces in stock at Mississauga, ON as of 6:49 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 12-10 AWG |
| Colour | Yellow |
| Stud Size (in) | 1/4 in |
| Stud Size (mm) | 6 mm |
| Type | Ring |
| Seam | Brazed |
| EAN | 4050641441713 |
Features
| Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
| Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
| Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job |
Review(s)
2020-10-08
BON
