10-12 HTSHRNK RING TERM YEL#10(5mm) HOLE
555.9154
- UNSPSC 39121432
Delivery
In stock for delivery.
IN-STORE
100 pieces in stock at Vaughan, ON as of 1:49 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 12-10 AWG |
Colour | Yellow |
Stud Size (in) | #10 |
Stud Size (mm) | 5 mm |
Type | Standard |
Seam | Brazed |
EAN | 4050641430731 |
Features
Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job |
Review(s)
2021-04-09
bonne piece commander
2021-03-24
Bon prix et qualité