10-12 HTSHRNK RING TERM YEL 3/8"(10mm) HOLE
555.9184
- UNSPSC 39121432
Delivery
In stock for delivery.
IN-STORE
50 pieces in stock at Vaughan, ON as of 4:35 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 12-10 AWG |
Colour | Yellow |
Stud Size (in) | 3/8 in |
Stud Size (mm) | 10 mm |
Type | Standard |
Seam | Brazed |
EAN | 4045989685967 |
Features
Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job |
Review(s)
2021-06-02
Bon rapport qualité prix
2021-05-22
Good to have spares