14-16 HTSHRNK RING TERM #8 (4mm) HOLE
555.9090
- UNSPSC 39121432
Delivery
In stock for delivery.
IN-STORE
50 pieces in stock at Vaughan, ON as of 9:01 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 16-14 AWG |
Colour | Blue |
Stud Size (in) | #8 |
Stud Size (mm) | 4 mm |
Type | Standard |
Seam | Brazed |
EAN | 4045989685981 |
Features
Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job |
Review(s)
2021-03-17
bon rapport qualité prix
2021-02-17
bon rapport qualité prix