14-16 HTSHRNK RING TERM BLUE #10 (5mm) HOLE
555.9092
- UNSPSC 39121432
Delivery
In stock for delivery.
IN-STORE
100 pieces in stock at Vaughan, ON as of 4:04 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 16-14 AWG |
Colour | Blue |
Stud Size (in) | #10 |
Stud Size (mm) | 5 mm |
Type | Standard |
Seam | Brazed |
EAN | 4050641036896 |
Features
Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job |
Review(s)
2021-09-22
good
2021-06-08
They shrink well.
2021-04-09
exactement se que javais commender
2020-12-14
-Electrical fabrication / repairs.
-Any facility that performs electrical work.
-The quality is excellent.