18-22 HTSHRNK RING TERM RED 10mm HOLE
555.90411
- UNSPSC 39121432
055590411 005 25
055590411 005 25
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
125 pieces in stock at Vaughan, ON as of 5:24 PM. Directions. Call: (289) 474-5447
50 pieces in stock at Mississauga, ON as of 5:24 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 22.-18 AWG |
| Colour | Red |
| Stud Size (in) | 3/18 in |
| Stud Size (mm) | 10 mm |
| Type | Ring |
| Seam | Brazed |
| EAN | 4011231456449 |
Features
| Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
| Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
| Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job |
Review(s)
2021-03-24
Bon prix et qualité
2019-12-19
parfait
