18-22 HTSHRNK RING TERM RED 4mm HOLE
555.9011
- UNSPSC 39121432
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Wire Gauge | 22-18 AWG |
Colour | Red |
Stud Size (in) | #8 |
Stud Size (mm) | 4 mm |
Type | Standard |
Seam | Brazed |
EAN | 4058794286229 |
Features
Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job |
Review(s)
2021-03-24
Bon prix et qualité