18-22 HTSHRNK RING TERM RED 6mm HOLE
555.9031
- UNSPSC 39121432
05559031 961 10
05559031 961 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
60 pieces in stock at Vaughan, ON as of 6:37 PM. Directions. Call: (289) 474-5447
20 pieces in stock at Mississauga, ON as of 6:37 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 22-18 AWG |
| Colour | Red |
| Stud Size (in) | 1/4 in |
| Stud Size (mm) | 6 mm |
| Type | Ring |
| Seam | Brazed |
| EAN | 4066443242953 |
Features
| Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
| Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
| Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job |
Review(s)
2021-06-08
They shrink well.
2021-05-25
Great quality product that gets the job done.
2020-08-31
Great for electrical jobs and attaching any wiring to a powersports battery terminal.
