20-22 CLEAR INSULATED FEMALE MINI PIN.078"FITS.220
553.221
- UNSPSC 39121409
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Wire Gauge | 22-18 AWG |
Type | Female |
Size | 0.078 in |
Mate | 553.220 |
Colour | Clear |
Voltage Rating | 600 |
Features
Designed for heavy duty applications and superior performance for extreme vibration and moisture |
3 part construction contains: inner lug, additional copper sleeve for added strength, crimpability and seamless outer nylon cover |
Serrated barrel for greater wire retention/pullout strength |
Rated 600V |
Review(s)
Product not yet rated.