Free Shipping: For every order of $350 or more with the promo code : FREESHIP

10-12 FULLY INSUL SPADE FEM YELLOW 1/4"

553.1498 - UNSPSC 39121409
10-12 FULLY INSUL SPADE FEM YELLOW 1/4" 10-12 FULLY INSUL SPADE FEM YELLOW 1/4"
10-12 FULLY INSUL SPADE FEM YELLOW 1/4"

Delivery

In stock for delivery.

IN-STORE

350 pieces in stock at Vaughan, ON as of 2:54 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Wire Gauge 12-10 AWG
Colour Yellow
Type Female
Stud Size 1/4 in
Operating Temperature -67° to 221°F (-55° to 105°C)
Voltage Rating 300
EAN 4061975980304

Features

Designed for heavy duty applications and superior performance
Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength
Serrated barrel for greater wire retention/pullout strength
Operating temperature range from -67º to 221ºF (-55º to 105ºC)
Rated 300V

Notices

Images are approximations and may not be representative of actual size.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-05-05
Hands sown the best insulated spade connector I have been able to acquire and use.