Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

4 GA POWER LUG 1/4" HOLE

557.91725 - UNSPSC 39121405
4 GA POWER LUG 1/4" HOLE 4 GA POWER LUG 1/4" HOLE
4 GA POWER LUG 1/4" HOLE

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Copper
Finish Tin
Gauge 4 GA
Hole Size 1/4 in
Standards Met Exceeds SAE conductivity standards J163 and J1811
Colour Grey

Features

Made of 100% copper, tin plated for added conductivity and to resist corrosion
Heavy wall copper lugs 80% heavier wall than standard lugs
Wider pad for better electrical contact, thicker pad for greater strength and conductivity
Exceeds SAE conductivity standards J163 and J1811

Notices

Images are approximations and may not be representative of actual size.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.