2/0 WIRE END LUG COPPER 1/2" HOLE
557.1541
- UNSPSC 39121405
Delivery
In stock for delivery.
IN-STORE
100 pieces in stock at Vaughan, ON as of 4:44 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Copper |
Gauge | 2/0 |
Hole Size | 1/2 in |
EAN | 4052713977205 |
Features
Seamless 100% copper tube construction. |
Can be crimped or soldered. |
Ideal for general wiring as well as starter or ground connections. |
Notices
Images are approximations and may not be representative of actual size.
Review(s)
2021-05-30
genuine