6 GA WIRE END LUG COPPER 5/16" HOLE
557.1602
- UNSPSC 39121405
Delivery
In stock for delivery.
IN-STORE
100 pieces in stock at Vaughan, ON as of 7:51 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Copper |
Gauge | 6 |
Hole Size | 5/16 in |
EAN | 4052713977304 |
Features
Seamless 100% copper tube construction. |
Can be crimped or soldered. |
Ideal for general wiring as well as starter or ground connections. |
Notices
Images are approximations and may not be representative of actual size.
Review(s)
2020-06-23
It is used for making ground wires and cables.
I would recommend this product for both automotive and heavy duty shops
The quality is very good.