10-12 U-TERM FLAT YELLOW #10(M5)
558.9224
- UNSPSC 39121432
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
450 pieces in stock at Vaughan, ON as of 7:18 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 12-10 GA |
Colour | Yellow |
Type | U-Term Flat |
Size | #10 |
Max Temperature Rating | 167 °F (75 °C) |
Voltage Rating | 600 |
EAN | 4011231468633 |
Features
Rated 600V, 167° F (75° C) except for disconnects, M/F bullets and piggyback dependable |
Quality terminals for years of dependable service |
Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength |
Serrated barrels for greater wire retention/pullout strength |
Ridged PVC sleeves for improved abrasion resistance |
Review(s)
Product not yet rated.