Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

14-16 GA BLUE FEMALE BULL CONN .180" FIT 558.9603

553.9605 - UNSPSC 39121449
14-16 GA BLUE FEMALE BULL CONN .180" FIT 558.9603 14-16 GA BLUE FEMALE BULL CONN .180" FIT 558.9603
14-16 GA BLUE FEMALE BULL CONN .180" FIT 558.9603

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Wire Gauge 16-14 GA
Colour Blue
Type Female Bullet Connector
Size 0.180

Features

Rated 600V, 167° F (75° C) except for disconnects, M/F bullets and piggyback dependable
Quality terminals for years of dependable service
Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
Serrated barrels for greater wire retention/pullout strength
Ridged PVC sleeves for improved abrasion resistance

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.