14-16 GA BLUE MALE BULL CONN .157" FIT 553.9505
553.9503
- UNSPSC 39121432
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
475 pieces in stock at Vaughan, ON as of 9:28 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 16-14 GA |
Colour | Blue |
Type | Male Bullet Connector |
Size | 0.157 |
EAN | 4052713976970 |
Features
Rated 600V, 167° F (75° C) except for disconnects, M/F bullets and piggyback dependable |
Quality terminals for years of dependable service |
Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength |
Serrated barrels for greater wire retention/pullout strength |
Ridged PVC sleeves for improved abrasion resistance |
Review(s)
Product not yet rated.