Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

14-16 MALE PIN CON INSULATED BLUE

558.9512 - UNSPSC 39121447
14-16 MALE PIN CON INSULATED BLUE 14-16 MALE PIN CON INSULATED BLUE
14-16 MALE PIN CON INSULATED BLUE

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Wire Gauge 16-14 GA
Colour Blue
Type Male Pin Connector
Max Temperature Rating 167 °F (75 °C)
Voltage Rating 600

Features

Rated 600V, 167° F (75° C) except for disconnects, M/F bullets and piggyback dependable
Quality terminals for years of dependable service
Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
Serrated barrels for greater wire retention/pullout strength
Ridged PVC sleeves for improved abrasion resistance

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.