Free Shipping: For every order of $350 or more with the promo code : FREESHIP

18-22 FEMALE SPADE CONN RED M2.8

558.960 - UNSPSC 39121432
18-22 FEMALE SPADE CONN RED M2.8 18-22 FEMALE SPADE CONN RED M2.8
18-22 FEMALE SPADE CONN RED M2.8

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Wire Gauge 22-18 GA
Colour Red
Type Female Spade Connector
Size M2.8
Max Temperature Rating 167 °F (75 °C)
Voltage Rating 600

Features

Rated 600V, 167° F (75° C) except for disconnects, M/F bullets and piggyback dependable
Quality terminals for years of dependable service
Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
Serrated barrels for greater wire retention/pullout strength
Ridged PVC sleeves for improved abrasion resistance

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.