LOCK WEDGE 14-18 AWG W3S
887.W3S
- UNSPSC 39122221
0555209103005 100
0555209103005 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
300 pieces in stock at Vaughan, ON as of 5:27 PM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 5:27 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Plug Locking Wedge |
| Number of Pins | 3 |
| Operating Temperature | -55 °C to +125 °C (-67 °F to +257 °F) |
| Amperage Rating | 13 |
Features
| Common contact system utilizes common tooling |
| Stainless steel sleeves over contact fingers protects them from damage, increasing socketterminal performance |
| Properly crimped connections are air-tight |
| Made from flame-retardant, high grade thermoplastics to reduce the risk of fire |
| Operating temperature: -55 °C to +125 °C (-67 °F to +257 °F) |
| Fail-safe connector assembly ensures the locking wedge can only be inserted if the contacts are fully inserted and the connectors can only be coupled if the wedges are fully inserted |
| Withstand intense physical shock and vibration |
Benefits & Advantage
DT Series
| Accommodates wire sizes from 14 - 18 AWG |
| Current rating: 13 amps |
| Contacts withstand a load of 25 lbs for size 16 |
| Audible coupling feedback |
| Environmentally sealed connections designed for cable to cable applications under the hood, on the chassis or in the cab |
| Thermoplastic housings and silicone seals |
| Contact insertion and withdrawal require no special tools |
| Secondary locks |
Applications
| Use Universal Sealing Plug, Art. No. 887.114017, to blank unused connections |
| Crimping tool for solid pins and sockets, Art. No. 887.AMSC12 - Size 12, Art. No. 887.AMCS16 - Size 16, Art. No. 887.AMSC20 - Size 20 |
Customers Also Viewed
Review(s)
Product not yet rated.
