Free Shipping: For every order of $350 or more with the promo code : FREESHIP

LOCK WEDGE 16-20 AWG WM-3S

887.WM-3S - UNSPSC 39122221
LOCK WEDGE 16-20 AWG WM-3S LOCK WEDGE 16-20 AWG WM-3S
LOCK WEDGE 16-20 AWG WM-3S

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Plug Locking Wedge
Number of Pins 3
Operating Temperature -55 °C to +125 °C (-67 °F to +257 °F)
Amperage Rating 20 GA - 7.5 Amps continuous

Features

Common contact system utilizes common tooling
Stainless steel sleeves over contact fingers protects them from damage, increasing socket terminal performance
Properly crimped connections are air-tight
Made from flame-retardant, high grade thermoplastics to reduce the risk of fire
Operating temperature: -55 °C to +125 °C (-67 °F to +257 °F)
Fail-safe connector assembly ensures the locking wedge can only be inserted if the contacts are fully inserted and the connectors can only be coupled if the wedges are fully inserted
Withstand intense physical shock and vibration

Benefits & Advantage

DT Series
Accommodates wire sizes from 14 - 18 AWG
Current rating: 13 amps
Contacts withstand a load of 25 lbs for size 16
Audible coupling feedback
Environmentally sealed connections designed for cable to cable applications under the hood, on the chassis or in the cab
Thermoplastic housings and silicone seals
Contact insertion and withdrawal require no special tools
Secondary locks

Applications

Use Universal Sealing Plug, Art. No. 887.114017, to blank unused connections
Crimping tool for solid pins and sockets, Art. No. 887.AMSC12 - Size 12, Art. No. 887.AMCS16 - Size 16, Art. No. 887.AMSC20 - Size 20
F-Style Crimping tool for stamped pins and sockets: Art. No. 715.555200

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.