GET A FREE TIRE PASTE (890.1221) when you spend $350 or more. While Supplies Last. Use code: FREEPASTE

CONTACT OL SPRAY 200 ML

893.60 - UNSPSC 47131821
In stock for delivery.

Removes oxide and sulphide deposits, residue, resin, oil or dirt from electrical contacts. Eliminates crackling noises and current leakage. Halogen-free.

32.49 Web Price: $32.49
Log in to see customized pricing and stock availability
Units/package: 1

IN-STORE

5 pieces in stock at Vaughan, ON as of 1:51 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Technical Information

Contents 200 ml
EAN 4045989518715

Customers Also Viewed

Benefits & Advantage

Cleaning agent for electrical contacts
Will clean all kinds of electrical contacts
Removes oxide and sulphide layers, resin, oil and dirt
Eliminates high resistance
Eliminates crackling noises immediately
Does not affect usual construction materials
Contact OL must have dried off completely before the electrical system can be put back into operation!

Applications

For all types of electrical contacts.
Compatible with most construction materials.

Instructions

Spray lightly on the contacts.
Insert contacts several times to clean or use a soft abrasive.
Test for plastics compatability.
Do not apply when the power is on.
Allow solvent to evaporate completely before restoring power.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Is Often Bought With

You Might Also Like

Review(s)

2021-09-27
PARFAIT
2021-06-09
bon rendement
2021-05-17
great product
2020-11-03
excellent
2020-10-15
great product
2020-07-16
great working product