FUSE MICRO2 CLEAR 25AMP
731.31325
- UNSPSC 39121612
Delivery
In stock for delivery.
0 Review(s)
Silver-plated version for improved heat removal
IN-STORE
70 pieces in stock at Vaughan, ON as of 4:31 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Max Amperage | 25 A |
Colour | Clear |
Max Nominal Voltage | 32 V/DC |
Operating Temperature | -40 to 125 °C |
Surface of Contacts | Silver-plated |
EAN | 4053479208671 |
Features
OEM quality
Review(s)
Product not yet rated.