FUSE MICRO3 BLUE 15AMP
731.31515
- UNSPSC 39121612
073131515 005 10
073131515 005 10
Delivery
In stock delivery from our warehouses.
0 Review(s)
Silver-plated version for improved heat removal
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
80 pieces in stock at Vaughan, ON as of 4:00 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Max Amperage | 15 A |
| Colour | Blue |
| Max Nominal Voltage | 32 V/DC |
| Operating Temperature | -40 to 125 °C |
| Surface of Contacts | Silver-plated |
| EAN | 4053479446707 |
Features
OEM quality
Review(s)
Product not yet rated.
