Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

PAL FUSE LOW PROFILE JCASE 20AMP BLUE

730.5020 - UNSPSC 39121609
PAL FUSE LOW PROFILE JCASE 20AMP BLUE PAL FUSE LOW PROFILE JCASE 20AMP BLUE
PAL FUSE LOW PROFILE JCASE 20AMP BLUE

Delivery

In stock for delivery.
0 Review(s)

The lower overall height reduction of the Low Profile JCASE fuses allows for more space and weight savings and also allows for a shorter male blade terminal, saving additional weight and material savings in fuse box designs.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Colour Blue
Amperage 20
Voltage 58
Interrupting Rating 1000A @ 58 V
Operating Temperature -40°C to +125°C
Insertion Force 53N Max (12 lb)
Extraction Force 9N Min (2 lb)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.