PAL FUSE LOW PROFILE JCASE 40AMP GREEN
730.5040
- UNSPSC 39121609
Delivery
In stock for delivery.
0 Review(s)
The lower overall height reduction of the Low Profile JCASE fuses allows for more space and weight savings and also allows for a shorter male blade terminal, saving additional weight and material savings in fuse box designs.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Colour | Green |
Amperage | 40 |
Voltage | 58 |
Interrupting Rating | 1000A @ 58 V |
Operating Temperature | -40°C to +125°C |
Insertion Force | 53N Max (12 lb) |
Extraction Force | 9N Min (2 lb) |
Review(s)
Product not yet rated.