PAL FUSE LOW PROFILE JCASE 50AMP RED
730.5050
- UNSPSC 39121609
R637733779
R637733779
Delivery
In stock delivery from our warehouses.
0 Review(s)
The lower overall height reduction of the Low Profile JCASE fuses allows for more space and weight savings and also allows for a shorter male blade terminal, saving additional weight and material savings in fuse box designs.
PAL FUSE LOW PROFILE JCASE 50AMP RED — 730.5050
- PAL FUSE LOW PROFILE JCASE 20AMP BLUE — 730.5020
- PAL FUSE LOW PROFILE JCASE 25AMP WHITE — 730.5025
- PAL FUSE LOW PROFILE JCASE 30AMP RED — 730.5030
- PAL FUSE LOW PROFILE JCASE 40AMP GREEN — 730.5040
- PAL FUSE LOW PROFILE JCASE 50AMP RED — 730.5050
- PAL FUSE LOW PROFILE JCASE 60AMP YELLOW — 730.5060
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Colour | Red |
| Amperage | 50 |
| Voltage | 58 |
| Interrupting Rating | 1000A @ 58 V |
| Operating Temperature | -40°C to +125°C |
| Insertion Force | 53N Max (12 lb) |
| Extraction Force | 9N Min (2 lb) |
Review(s)
Product not yet rated.
