BOLT IN AUTOMOTIVE FUSE 250 AMP
731.31250
- UNSPSC 39121600
Delivery
In stock for delivery.
0 Review(s)
For high current applications
IN-STORE
25 pieces in stock at Vaughan, ON as of 8:15 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Amperage | 250 |
Current Rating | 100 - 300 A |
Voltage Rating | 32 VDC |
Interrupt Rating | 1000A @ 32VDC |
Housing Material | UL-Rated 94V-0 Thermoplastic |
Terminal Material | Copper |
Mounting | M8 or 5/16-18 or less studs on 2.00 in (50.8mm) centres |
Marking | Colour-coded amperage ratings |
EAN | 4061975953599 |
Features
Current Rating: 100-300A |
Voltage Rating: 32VDC |
Interrupt Rating: 1,000A @ 32VDC |
Housing Material: UL-Rated 94V-0 thermoplastic |
Terminal Material: Cooper |
Mounting: M8 or 5/16-18 or less studs on 2.00 in (50.8mm) centres |
Marking: Colour-coded amperage ratings. |
Review(s)
Product not yet rated.