AUTO MINI RELAY BOSCH-STYLE 15-50AMP 12V
734.12011
- UNSPSC 39122300
Delivery
In stock for delivery.
40 AMP Mini relay with mounting bracket and quick-connect terminals is the alarm market's friend. Extremely versatile and conservatively rated for the longest life.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Voltage | 12 |
Current | 15-50A |
Enclosure | Standard cover with bracket |
Suppression | None |
Contact Material | Hard Silver |
Mechanical Life | 1000000 cycles |
Operating Temperature | -40°C to +100°C |
Duty Cycle | Continuous |
Review(s)
2021-03-22
Bon produit, bon prix