Free Shipping: For every order of $350 or more with the promo code : FREESHIP

RUBBER GROMMET 6X10X14

561.6636 - UNSPSC 31162401
RUBBER GROMMET 6X10X14 RUBBER GROMMET 6X10X14
RUBBER GROMMET 6X10X14

Delivery

In stock for delivery.
0 Review(s)

Resistant to corrosion, weathering, aging, ozone, oil, petrol and solvents

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material PVC
Colour Black
Bore Diameter 6 mm
Groove Width 10 mm
Outside Diameter 14 mm
EAN 4011231474320

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.