Free Shipping: For every order of $350 or more with the promo code : FREESHIP

RUBBER GROMMET 1/4 X 7/16 X 3/16

561.4417 - UNSPSC 31162401
RUBBER GROMMET 1/4 X 7/16 X 3/16 RUBBER GROMMET 1/4 X 7/16 X 3/16
RUBBER GROMMET 1/4 X 7/16 X 3/16

Delivery

In stock for delivery.
0 Review(s)

Resistant to corrosion, weathering, aging, ozone, oil, petrol and solvents

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material PVC
Colour Black
Bore Diameter 1/4 in
Groove Width 1/16 in
Outside Diameter 7/16 in
Overall Thickness 3/16 in
OEM-GM 117971
OEM-GM 409988
EAN 4061975303745

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.