RUBBER GROMMET 12X20X25
561.6652
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
Resistant to corrosion, weathering, aging, ozone, oil, petrol and solvents
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | PVC |
Colour | Black |
Bore Diameter | 12 mm |
Groove Width | 20 mm |
Outside Diameter | 25 mm |
EAN | 4011231474535 |
Review(s)
Product not yet rated.