Free Shipping: For every order of $350 or more with the promo code : FREESHIP

RUBBER GROMMET 21X31X38

561.6665 - UNSPSC 31162401
RUBBER GROMMET 21X31X38 RUBBER GROMMET 21X31X38
RUBBER GROMMET 21X31X38

Delivery

In stock for delivery.
0 Review(s)

Resistant to corrosion, weathering, aging, ozone, oil, petrol and solvents

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material PVC
Colour Black
Bore Diameter 21 mm
Groove Width 31 mm
Outside Diameter 38 mm
EAN 4011231474627

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.