RUBBER GROMMET 3/4 X 1-1/4 X 1-5/8
561.4436
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
Resistant to corrosion, weathering, aging, ozone, oil, petrol and solvents
IN-STORE
25 pieces in stock at Vaughan, ON as of 5:11 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | PVC |
Colour | Black |
Bore Diameter | 3/4 in |
Groove Width | 1/4 in |
Outside Diameter | 1-5/8 in |
Overall Thickness | 7/16 in |
EAN | 4061975305145 |
Review(s)
Product not yet rated.