Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

DUAL WALL HEAT SHRINK RIGID 1/8"X6"

778.018 - UNSPSC 40183006
DUAL WALL HEAT SHRINK RIGID 1/8"X6" DUAL WALL HEAT SHRINK RIGID 1/8"X6"
DUAL WALL HEAT SHRINK RIGID 1/8"X6"

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 1/8 in
Length 6 in
Colour Rigid
Expanded Diameter 1/8 in
Shrunk Diameter 3/64 in
Compatible Gauge 24-18 GA
Standards Met UL/CSA
Temperature Range -55 °C to +110 °C (-67 °F to 230 °F)
Shrink Ratio 3:1

Features

Adhesive-lined flexible polyolefin
Meets UL/CSA specifications
Meets military specifications
Flame retardant
Internal layer of special thermoplastic adhesive
Rated for operation from -55 °C to +110 °C (-67 °F to 230 °F)

Applications

Electronic components/wiring
Wire splices: automotive, truck and marine
Wire bundles
Used on braided-shield pigtails

Notices

Tubing has a 3:1 shrink ratio (Black is 2.5:1). When fully recovered, the tubing will shrink to 33 % of its original diameter. The recovered wall thickness of the tubing is proportional to the degree of recovery

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.