Free Shipping: For every order of $350 or more with the promo code : FREESHIP

DUAL WALL SHRINK TUBE W/GLUE BLK 1/4"X6"

775.014 - UNSPSC 40183006
DUAL WALL SHRINK TUBE W/GLUE BLK 1/4"X6" DUAL WALL SHRINK TUBE W/GLUE BLK 1/4"X6"
DUAL WALL SHRINK TUBE W/GLUE BLK 1/4"X6"

Delivery

In stock for delivery.

IN-STORE

60 pieces in stock at Vaughan, ON as of 8:18 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 1/4 in
Length 6 in
Colour Black
Expanded Diameter 1/4 in
Shrunk Diameter 3/32 in
Compatible Gauge 18-10 GA
Standards Met UL/CSA
Temperature Range -55 °C to +110 °C (-67 °F to 230 °F)
Shrink Ratio 2.5:1
EAN 4061975953629

Features

Adhesive-lined flexible polyolefin
Meets UL/CSA specifications
Meets military specifications
Flame retardant
Internal layer of special thermoplastic adhesive
Rated for operation from -55 °C to +110 °C (-67 °F to 230 °F)

Applications

Electronic components/wiring
Wire splices: automotive, truck and marine
Wire bundles
Used on braided-shield pigtails

Notices

Tubing has a 3:1 shrink ratio (Black is 2.5:1). When fully recovered, the tubing will shrink to 33 % of its original diameter. The recovered wall thickness of the tubing is proportional to the degree of recovery

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-21
Parfait
2021-07-12
good
2021-06-09
BON PRODUIT, MERCI
2021-01-25
works great
2021-01-12
rien a dire
2020-10-28
seals great
2020-10-26
fait le travaille
2020-09-15
works great
2020-09-08
TRÈS BON